Motion
10-SS5V1-10FD2-02D-C4

SMC CORP OF AMERICA
10-SS5V1-10FD2-02D-C4

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV1000
MI ITEM #09841133
MFR #10-SS5V1-10FD2-02D-C4
Price$132.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SS5V1-10FD2-02D-C4

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV1000
MI ITEM #09841133
MFR #10-SS5V1-10FD2-02D-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.88/each

Specifications

Dimensions

  • Port Size
    4 diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    JP
  • Number Of Stations
    2
  • Series
    SV
  • Valve Series
    10-SV1000

Overview

Mfr description
10-SS5V1-10FD2-02D-C4 SS5V 02 STATION
  • Tie rod base manifold for SV* valves
  • D-sub connector or flat ribbon cable
  • Maximum number of solenoids: 24
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • Clean room series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought