Motion
10-SS5V1-W10CD-04D-N7

SMC CORP OF AMERICA
10-SS5V1-W10CD-04D-N7

MFLD, PLUG-IN, CLEAN ROOM
MI ITEM #09841138
MFR #10-SS5V1-W10CD-04D-N7
List Price$278.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SS5V1-W10CD-04D-N7

MFLD, PLUG-IN, CLEAN ROOM
MI ITEM #09841138
MFR #10-SS5V1-W10CD-04D-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.70/each for your price

Overview

Mfr description
10-SS5V1-W10CD-04D-N7 MFLD, PLUG-IN,
  • Tie rod base circular connector type manifold for SV* valves
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • Clean room series

Specifications

  • Country of Origin
    JP
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought