Overview
Mfr description
10-SS5V2-10FD1-11B-N3-D0 SS5V 11
- Tie rod base manifold for SV* valves
- D-sub connector or flat ribbon cable
- Maximum number of solenoids: 24
- Maximum 20 stations available as standard
- Optional DIN rail mount
- Clean room series
Specifications
- Country of OriginJP
- Port Size5/32 in. diameter One-touch fitting
- Number Of Stations11
- Valve Series10-SV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data