Overview
Mfr description
10-SS5V3-10FD1-02U-C8 2 STA. MFLD,
- Tie rod base manifold for SV* valves
- D-sub connector or flat ribbon cable
- Maximum number of solenoids: 24
- Maximum 20 stations available as standard
- Optional DIN rail mount
- Clean room series
Specifications
- Country of OriginJP
- Port Size8 diameter One-touch fitting
- Number Of Stations2
- Valve Series10-SV3000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data