Overview
Mfr description
10-SS5Y3-20-12-00N BODY PT MANIFOLD,
- Bar stock type manifold for SY3/5/7000 body ported valves
- Valves wired individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 13 port sizes available
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With Series10-SY3000
- ModelBody Ported
- Number Of Stations12
- Thread StandardNPT
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data