Motion
10-SS5Y3-41-03-C4

SMC CORP OF AMERICA
10-SS5Y3-41-03-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series 10-SY3000
MI ITEM #09841196
MFR #10-SS5Y3-41-03-C4
List Price$48.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SS5Y3-41-03-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series 10-SY3000
MI ITEM #09841196
MFR #10-SS5Y3-41-03-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.31/each for your price

Overview

Mfr description
10-SS5Y3-41-03-C4 MFLD, BASE MT,

Specifications

  • Country of Origin
    CN
  • Mounting Type
    Direct Mounting
  • For Use With Series
    10-SY3000
  • Manifold Port(s)
    4
  • Model
    Base Mounted
  • Number Of Stations
    3
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text