Motion
10-SS5Y3-41-05-C6

SMC CORP OF AMERICA
10-SS5Y3-41-05-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series 10-SY3000
MI ITEM #09841197
MFR #10-SS5Y3-41-05-C6
List Price$66.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SS5Y3-41-05-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series 10-SY3000
MI ITEM #09841197
MFR #10-SS5Y3-41-05-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.07/each for your price

Overview

Mfr description
10-SS5Y3-41-05-C6 MFLD, BASE MT,
  • Single base/B mount
  • Common SUP, Common EXH
  • 2 to 20 Stations

Specifications

  • Country of Origin
    CN
  • Mounting Type
    Direct Mounting
  • For Use With Series
    10-SY3000
  • Manifold Port(s)
    6
  • Model
    Base Mounted
  • Number Of Stations
    5
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought