Motion
10-SS5Y3-45-08U-C4

SMC CORP OF AMERICA
10-SS5Y3-45-08U-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series 10-SY3000
MI ITEM #09841207
MFR #10-SS5Y3-45-08U-C4
List Price$162.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SS5Y3-45-08U-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series 10-SY3000
MI ITEM #09841207
MFR #10-SS5Y3-45-08U-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.85/each for your price

Overview

Mfr description
10-SS5Y3-45-08U-C4 SS5Y3 MANIFOLD BASE
  • Stacking type/DIN Rail mounted
  • Common SUP/EXH
  • 2 to 20 Stations
  • Individual wiring

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • For Use With Series
    10-SY3000
  • Manifold Port(s)
    4
  • Model
    Base Mounted
  • Number Of Stations
    8
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text