Overview
Mfr description
10-SS5Y5-20-05-00T MANIFOLD, BAR
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With Series10-SY5000
- ModelBody Ported
- Number Of Stations5
- Thread StandardNPTF
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data