Overview
Mfr description
10-SS5Z3-60FD1-05U MFLD, PLUG-IN,
- Plug-in Manifold w/Power Supply Terminals
- Common supply and exhaust
- Maximum 12 stations available as standard
- Internal and external pilot available
- Fitting specs: straight, elbow (upward, downward)
Specifications
- Country of OriginJP
- SeriesSZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data