Motion
10-SV1100-5FUD

SMC CORP OF AMERICA
10-SV1100-5FUD

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, M12 Connector, Manifold, Without Subplate
MI ITEM #09841231
MFR #10-SV1100-5FUD
List Price$77.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SV1100-5FUD

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, M12 Connector, Manifold, Without Subplate
MI ITEM #09841231
MFR #10-SV1100-5FUD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.10/each for your price

Overview

Mfr description
10-SV1100-5FUD 2 POS, SINGLE SOL

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M12 Connector
  • Manual Operation Type
    Slotted locking type
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    2 position single solenoid
  • Pilot
    Internal Pilot
  • Valve Series
    10-SV1000
  • Voltage Suppressor
    With light and surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text