Overview
Mfr description
10-SV2300-5FUD VALVE, DBL SOL, PLUG-IN
Specifications
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeSlotted locking type
- Actuation3 position closed center
- PilotInternal Pilot
- Valve Series10-SV2000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data