Motion
10-SV2300-5W1U-02N

SMC CORP OF AMERICA
10-SV2300-5W1U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV2000
MI ITEM #09841248
MFR #10-SV2300-5W1U-02N
List Price$164.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SV2300-5W1U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV2000
MI ITEM #09841248
MFR #10-SV2300-5W1U-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.97/each for your price

Overview

Mfr description
10-SV2300-5W1U-02N 3 POSITION CLOSED
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF
  • Clean room series

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    NPT 1/4
  • Actuation
    3 position closed center
  • Pilot
    Internal Pilot
  • Valve Series
    10-SV2000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text