Specifications
Details
- Actuation3 position closed center
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotExternal Pilot
- SeriesSV
- Solenoid Supply Voltage24 V dc
- Valve Series10-SV2000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
10-SV2300R-5FU VALVE 3POS/CC, CLEAN