Overview
Mfr description
10-SV2400R-5FU VALVE 3POS/EC, CLEAN
Specifications
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeNon-Locking Push
- Actuation3 position exhaust center
- PilotExternal Pilot
- Valve Series10-SV2000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data