Motion
10-SV2A00-5FUD

SMC CORP OF AMERICA
10-SV2A00-5FUD

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV2000
MI ITEM #09841256
MFR #10-SV2A00-5FUD
List Price$120.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SV2A00-5FUD

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV2000
MI ITEM #09841256
MFR #10-SV2A00-5FUD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.26/each for your price

Overview

Mfr description
10-SV2A00-5FUD VALVE, DBL SOL, PLUG-IN
  • Clean room series
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 18 or less
  • Coil rated voltage: 12, 24VDC
  • Ambient & fluid temperature: -10 to 50° C
  • Enclosure: IP67 (based on IEC60529)

Specifications

  • Actuation
    4 position dual 3 port valve: N.C./N.C.
  • Country of Origin
    JP
  • Manual Operation Type
    Slotted locking type
  • Pilot
    Internal Pilot
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    10-SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text