Motion
10-SV3100-5FUD

SMC CORP OF AMERICA
10-SV3100-5FUD

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV3000
MI ITEM #09841257
MFR #10-SV3100-5FUD
List Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SV3100-5FUD

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV3000
MI ITEM #09841257
MFR #10-SV3100-5FUD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.75/each for your price

Overview

Mfr description
10-SV3100-5FUD VALVE, 2 POS, SGL SOL,
  • Clean room series
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 18 or less
  • Coil rated voltage: 12, 24VDC
  • Ambient & fluid temperature: -10 to 50° C
  • Enclosure: IP67 (based on IEC60529)

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Slotted locking type
  • Actuation
    2 position single solenoid
  • Pilot
    Internal Pilot
  • Valve Series
    10-SV3000
  • Voltage Suppressor
    With light and surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text