Motion
10-SV3100R-5FU

SMC CORP OF AMERICA
10-SV3100R-5FU

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV3000
Mi Item #09841259
MFR #10-SV3100R-5FU
Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SV3100R-5FU

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV3000
Mi Item #09841259
MFR #10-SV3100R-5FU

Mfr description
10-SV3100R-5FU 2 POSITION SINGLE
  • Clean room series
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 18 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.90/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    External Pilot
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    10-SV3000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)