Overview
Mfr description
10-SV3200-5FU VALVE, DBL SOL, PLUG-IN
Specifications
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeNon-Locking Push
- Actuation2 position double solenoid
- PilotInternal Pilot
- Valve Series10-SV3000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data