Motion
10-SV3200-5W2U-02N

SMC CORP OF AMERICA
10-SV3200-5W2U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV3000
MI ITEM #09841262
MFR #10-SV3200-5W2U-02N
List Price$166.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SV3200-5W2U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series 10-SV3000
MI ITEM #09841262
MFR #10-SV3200-5W2U-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.14/each for your price

Overview

Mfr description
10-SV3200-5W2U-02N VALVE, SUB PLATE

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    NPT 1/4
  • Actuation
    2 position double solenoid
  • Pilot
    Internal Pilot
  • Valve Series
    10-SV3000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text