Motion
10-SY114-5LZ-M3

SMC CORP OF AMERICA
10-SY114-5LZ-M3

10-SY100, Standard 3 Port Valve for Manifold Types 30, 31 & S41, Clean Series
Mi Item #09841278
MFR #10-SY114-5LZ-M3
Price$37.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY114-5LZ-M3

10-SY100, Standard 3 Port Valve for Manifold Types 30, 31 & S41, Clean Series
Mi Item #09841278
MFR #10-SY114-5LZ-M3

Mfr description
10-SY114-5LZ-M3 VALVE, SOL, BASE MT
  • Fluid: Air
  • Ambient and fluid temperature: -10 to 50° C
  • Response Time: 10ms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.97/each

Specifications

Details

  • Mounting Type
    Base
  • Valve Electric Connector Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)