Overview
Mfr description
10-SY3120-3D-N7 VALVE, SGL SOL, BODY
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsSingle
- Solenoid Supply Voltage110 V ac
- Manual Override TypeNon-Locking Push Type
- Solenoid Electrical EntryDIN Terminal w/Connector
- Flow Direction5-Way
- Port Size1/4 in
- Manufacturer Catalog
- Manufacturer Product Page
- Actuation2-Position Single
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- PilotInternal Pilot
- Surge SuppressorNone
- Series10-SY3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data