Overview
Mfr description
10-SY3340R-5MOU-01 VALVE, DBL SOL,
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Override TypeNon-locking Push Type
- Solenoid Electrical EntryM Plug w/o Connector
- Flow Direction5-Way
- Port Size1/8 in
- Actuation3-Position Closed Center
- Coil SpecificationsStandard
- PilotExternal Pilot
- Surge Suppressorw/Light/Surge Voltage Suppressor, Non Polar Type
- Series10-SY3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data