Motion
10-SY3440RT-5HZ-01

SMC CORP OF AMERICA
10-SY3440RT-5HZ-01

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09841314
MFR #10-SY3440RT-5HZ-01
Price$112.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY3440RT-5HZ-01

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09841314
MFR #10-SY3440RT-5HZ-01

Mfr description
10-SY3440RT-5HZ-01 VALVE, DBL SOL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.73/each

Specifications

Dimensions

  • Lead Wire Length
    600 mm
  • Port Size
    1/8 w/Sub-plate

Details

  • Actuation
    3 position exhaust center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    w/ Power Saving Circuit, 24, 12 VDC Only
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    External Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Grommet
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    24 V dc
  • Voltage Suppressor
    w/ Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)