Overview
Mfr description
10-SY7140-5DZ-03T VALVE, SGL SOL,
Specifications
- Country of OriginJP
- Solenoid Electrical EntryDIN Terminal, w/ Connector
- Manual Operation TypeNon-Locking Push
- Port Size3/8 w/Sub-plate
- Actuation2 position single
- Voltage24 V dc
- Thread StandardNPTF
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- PilotInternal Pilot
- Valve SeriesSY7000
- Voltage Suppressorw/ Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data