Overview
Mfr description
10-SYJ3123-5GU-M3 VALVE/SOL
Specifications
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- Actuation2 position single solenoid
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data