Motion
10-SYJ3123-5LOZ-M3-F

SMC CORP OF AMERICA
10-SYJ3123-5LOZ-M3-F

Solenoid-Operated Air Control Valve - 2 position single solenoid, 24 V dc
Mi Item #09841368
MFR #10-SYJ3123-5LOZ-M3-F
Price$57.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SYJ3123-5LOZ-M3-F

Solenoid-Operated Air Control Valve - 2 position single solenoid, 24 V dc
Mi Item #09841368
MFR #10-SYJ3123-5LOZ-M3-F

Mfr description
10-SYJ3123-5LOZ-M3-F VALVE/SOL
  • Fluid: Air
  • Pilot exhaust method: Common exhaust for the pilot and main valve
  • Enclosure: Dustproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.58/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)