Motion
10-SYJ3143-5W2

SMC CORP OF AMERICA
10-SYJ3143-5W2

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09841381
MFR #10-SYJ3143-5W2
List Price$67.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SYJ3143-5W2

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09841381
MFR #10-SYJ3143-5W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.61/each for your price

Overview

Mfr description
10-SYJ3143-5W2 VALVE/SOL
  • Fluid: Air
  • Pilot exhaust method: Common exhaust for the pilot and main valve
  • Enclosure: Dustproof
  • Combined mounting of 3 port and 5 port valve is possible

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought