Overview
Mfr description
10-SYJ3223-6LZ-M3-F VALVE/SOL
Specifications
- Country of OriginJP
- Solenoid Supply Voltage12 V dc
- Actuation2 position double solenoid
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data