Motion
10-SYJ5123-5HZ-C6-F

SMC CORP OF AMERICA
10-SYJ5123-5HZ-C6-F

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09841407
MFR #10-SYJ5123-5HZ-C6-F
List Price$74.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SYJ5123-5HZ-C6-F

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09841407
MFR #10-SYJ5123-5HZ-C6-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.19/each for your price

Overview

Mfr description
10-SYJ5123-5HZ-C6-F VALVE, SOLENOID,
  • Fluid: air
  • Ambient and fluid temperature: -10 to 50° C
  • Enclosure: dustproof
  • Common exhaust for pilot and main valve

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text