Motion
10-SYJ7123-5DZ-01T

SMC CORP OF AMERICA
10-SYJ7123-5DZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/8 in
MI ITEM #09841417
MFR #10-SYJ7123-5DZ-01T
Price$81.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SYJ7123-5DZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/8 in
MI ITEM #09841417
MFR #10-SYJ7123-5DZ-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.61/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SYJ
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
10-SYJ7123-5DZ-01T VALVE, SGL SOL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought