Overview
Mfr description
10-SYJ714M-5MZ-02 VALVE, SOL, BASE MT
- Fluid: air
- Operating pressure range (MPa): 01.5 to 0.7
- Ambient and fluid temperature (°C): -10 to 50 (no freezing)
- Maximum operating frequency (Hz): 5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data