Overview
Mfr description
10-SYJ7323-5DOE-01 VALVE, DBL SOL,
Specifications
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- Actuation3 position closed center
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data