Motion
10-V124T-6MZ-M5

SMC CORP OF AMERICA
10-V124T-6MZ-M5

10-V1*4, Standard 3 Port Base Mounted Valve (for Subplate & S41 Manifold Types), Clean Series
Mi Item #09841488
MFR #10-V124T-6MZ-M5
Price$45.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-V124T-6MZ-M5

10-V1*4, Standard 3 Port Base Mounted Valve (for Subplate & S41 Manifold Types), Clean Series
Mi Item #09841488
MFR #10-V124T-6MZ-M5

Mfr description
10-V124T-6MZ-M5 VALVE, SOL, BASE MT
  • Fluid: air
  • Ambient and Fluid Temperature: -10 to 50° C
  • Max. Operating Frequency (Hz): 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.22/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    V060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)