Motion
10-VQD1121U-5M-M5

SMC CORP OF AMERICA
10-VQD1121U-5M-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, M Plug, Inline, M5
MI ITEM #09841541
MFR #10-VQD1121U-5M-M5
List Price$60.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-VQD1121U-5M-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, M Plug, Inline, M5
MI ITEM #09841541
MFR #10-VQD1121U-5M-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.51/each for your price

Overview

Mfr description
10-VQD1121U-5M-M5 4 PORT SOLENOID VALVE
  • Fluid: Air/inert gas
  • Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
  • Effective area (Cv factor): Standard type 0.9mm 2 (0.05);high flow type 1.5mm 2 (0.08)
  • Coil rated voltage: 12, 24VDC
  • Response time: ON: 4ms; OFF: 2ms
  • Ambient/fluid temp: -10 to 50°C

Specifications

  • Piping Type
    Inline
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Series
    VQD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text