Overview
Mfr description
10-VQD1151U-5M-M5 VALVE, BASE MT (DC)
- Fluid: Air/inert gas
- Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
- Effective area (Cv factor): Standard type 0.9mm 2 (0.05);high flow type 1.5mm 2 (0.08)
- Coil rated voltage: 12, 24VDC
- Response time: ON: 4ms; OFF: 2ms
- Ambient/fluid temp: -10 to 50°C
Specifications
- Country of OriginJP
- SeriesVQD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data