Overview
Mfr description
10-VV5Q11-04C4FS3 MFLD, PLUG-IN,
- Plug-in manifold for VQ1*0* valve
- 4 port sizes available
- DIN rail mount
- Maximum 12 stations available as standard
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data