Motion
11-CDA2F63TN-300-M9P

SMC CORP OF AMERICA
11-CDA2F63TN-300-M9P

11-CDA2F63TN-300-M9P
Mi Item #09841643
MFR #11-CDA2F63TN-300-M9P
Price$325.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDA2F63TN-300-M9P

11-CDA2F63TN-300-M9P
Mi Item #09841643
MFR #11-CDA2F63TN-300-M9P

Mfr description
11-CDA2F63TN-300-M9P CYL, TIE ROD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.85/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Horizontal
  • Cushion Type
    Air cushion
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)