Motion
11-CDJ2E16-150AZ-M9PZ-B

SMC CORP OF AMERICA
11-CDJ2E16-150AZ-M9PZ-B

Cylinderinder, Air
MI ITEM #09841682
MFR #11-CDJ2E16-150AZ-M9PZ-B
List Price$170.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDJ2E16-150AZ-M9PZ-B

Cylinderinder, Air
MI ITEM #09841682
MFR #11-CDJ2E16-150AZ-M9PZ-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.79/each for your price

Overview

Mfr description
11-CDJ2E16-150AZ-M9PZ-B CYLINDER, AIR
  • Double acting, single rod for use in clean environment
  • Relief or vacuum suction types
  • Bore size (mm): 10, 16
  • Auto switch capable

Specifications

  • Series
    CJ2-Z
  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text