Motion
11-CDQSB20-25D-M9PZ

SMC CORP OF AMERICA
11-CDQSB20-25D-M9PZ

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #09841760
MFR #11-CDQSB20-25D-M9PZ
Price$145.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDQSB20-25D-M9PZ

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #09841760
MFR #11-CDQSB20-25D-M9PZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Overview

Mfr description
11-CDQSB20-25D-M9PZ CYLINDER, COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought