Overview
Mfr description
11-CDRA1BS50-180Z ACTUATOR, ROTARY,
- Clean room series
- Auto switch capable
- Single or double shaft end available
- Air cushion available
- Basic or foot mounting styles available
- Bore sizes 30 and 50mm
- Rack & pinion type rotary actuator
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data