Overview
Mfr description
11-CDUJB12-20D-F8P CYL, FREE MOUNT,
- Miniature free mount
- Space saving compact cylinder
- Available in 6mm to 10mm bore size
- Clean room
Specifications
- Country of OriginUS
- Cylinder SeriesCU
- MagnetNone
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data