Overview
Mfr description
11-CDUJB6-10D-F8NL CYL, FREE MOUNT,
- Miniature free mount
- Space saving compact cylinder
- Available in 6mm to 10mm bore size
- Clean room
Specifications
- Country of OriginJP
- Cylinder SeriesCUJ
- SeriesCUJ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data