Motion
11-CJ2B16-30Z

SMC CORP OF AMERICA
11-CJ2B16-30Z

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #09841826
MFR #11-CJ2B16-30Z
Price$34.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CJ2B16-30Z

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #09841826
MFR #11-CJ2B16-30Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.89/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
11-CJ2B16-30Z CYLINDER, AIR
  • Double acting, single rod for use in clean environment
  • Relief or vacuum suction types
  • Bore size (mm): 10, 16
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought