Motion
11-CXSL32TN-10-Y7PZ

SMC CORP OF AMERICA
11-CXSL32TN-10-Y7PZ

CXS GUIDED CYLINDER with Ball Pushing Bearing Type
MI ITEM #09841884
MFR #11-CXSL32TN-10-Y7PZ
Price$626.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CXSL32TN-10-Y7PZ

CXS GUIDED CYLINDER with Ball Pushing Bearing Type
MI ITEM #09841884
MFR #11-CXSL32TN-10-Y7PZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$626.66/each

Specifications

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    JP
  • Piping Type
    Standard Piping
  • Port Thread Standard
    NPT 1/8
  • Product Type
    Guided Air Cylinders
  • Series
    CXS

Overview

Mfr description
11-CXSL32TN-10-Y7PZ CYL, GUIDE, DUAL
  • Clean specifications include 10- (relief type), 11- (vacuum suction type), and 12- (relief type with specially treated sliding parts)
  • Other specifications include copper, fluorine and silicon-free + low partical generation (21- and 22-)
  • Types 10-, 11- and 22- are available with ball bushing or slide bearings
  • Types 12- and 21- have ball bushing bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought