Specifications
Details
- BearingsSlide Bearing
- Country of OriginJP
- Piping TypeStandard Piping
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesCXS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)