Motion
13-MXQ16L-125A

SMC CORP OF AMERICA
13-MXQ16L-125A

MXQ GUIDED CYLINDER with 16 mm Bore Size
Mi Item #09842194
MFR #13-MXQ16L-125A
Price$1,020.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXQ16L-125A

MXQ GUIDED CYLINDER with 16 mm Bore Size
Mi Item #09842194
MFR #13-MXQ16L-125A

Mfr description
13-MXQ16L-125A CYL, SLIDE TABLE,
  • Clean series 13/22-MXQ
  • Bore size (mm): 6, 8, 12, 16, 20, 25
  • Standard or symetric styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,020.20/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    125 mm

Details

  • Adjuster Option
    Rubber Stoppers (Both Ends)
  • Country of Origin
    JP
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Symmetric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)