Motion
13-MXQ16L-30A

SMC CORP OF AMERICA
13-MXQ16L-30A

MXQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #09842196
MFR #13-MXQ16L-30A
List Price$665.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXQ16L-30A

MXQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #09842196
MFR #13-MXQ16L-30A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$665.81/each for your price

Overview

Mfr description
13-MXQ16L-30A CYL, SLIDE TABLE, CLEAN
  • Clean series 13/22-MXQ
  • Bore size (mm): 6, 8, 12, 16, 20, 25
  • Standard or symetric styles
  • Adjuster options: rubber stopper, metal stopper
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Adjuster Option
    Rubber Stoppers (Both Ends)
  • Filetage
    Rc(Pt)
  • Style
    Symmetric
  • Series
    MXQ
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought