Motion
13-MXQ6-20
MXQ GUIDED CYLINDER with 6 mm Bore Size
MI ITEM #09842215
MFR #13-MXQ6-20
Price$504.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 6 mm Bore Size
MI ITEM #09842215
MFR #13-MXQ6-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.25/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke  
    20 mm

Details

  • Adjuster Option
    None
  • Country of Origin
    JP
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard

Overview

Mfr description
13-MXQ6-20 CYL, SLIDE TABLE, CLEAN
  • Clean series 13/22-MXQ
  • Bore size (mm): 6, 8, 12, 16, 20, 25
  • Standard or symetric styles
  • Adjuster options: rubber stopper, metal stopper
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought