Motion
13-MXS12-40AS

SMC CORP OF AMERICA
13-MXS12-40AS

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #09842290
MFR #13-MXS12-40AS
List Price$489.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS12-40AS

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #09842290
MFR #13-MXS12-40AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$489.47/each for your price

Overview

Mfr description
13-MXS12-40AS CYL, AIR SLIDE TABLE
  • Air slide table with option clean room specification
  • Bore sizes (mm): 6, 8, 12, 16, 20, 25
  • Standard strokes (mm): 10 to 150
  • Contamination grade 3
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Port Thread Standard
    M Thread
  • Adjuster Option
    Adjuster (Extension End)
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text